missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Foamtec PharmaMOP™ Cleanroom Mop Heads
Ultra-lightweight large area design for all critical cleanroom surfaces
dietro preventivo
Codice del prodotto | Marca | Materiale | Product Type | Prezzo | Quantità e disponibilità | ||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Materiale | Product Type | Prezzo | Quantità e disponibilità | ||||
15133514
|
Foamtec
FS853 |
Polyester | Mop Head |
dietro preventivo
Pezzo |
N/A | ||||
15143514
|
Foamtec
FS856 |
Polyester | Mop Head |
dietro preventivo
Pezzo |
N/A | ||||
Descrizione
- Patent-pending and sterile, saturated mop head
- Two direction 360° swivel
- With 1.5 in. low profile design
- Compatible with pull and figure-eight motions
- SOP compliant
- Compatible with steam sterilization cycles
- Weight: 1.45 lb. (660g )
- For cleaning and disinfection of walls, floors and ceilings, rough surfaces and high soil areas