Learn More
JG Finneran Associates™ Glass Crimp Top Vials, 12 x 32mm for 11mm Closure
Available in clear or amber glass, with a graduated marking spot, and/or with a wide mouth opening. JG Finneran Associates™ Glass Crimp Top Vials, 12 x 32mm for 11mm Closure are made of clear or amber type 1 Borosilicate glass for use with Poly Crimp™ or standard aluminum crimp seals.
Marca: JG Finneran Associates™ 32011E-1232
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
- Compatible with Poly Crimp™ Seals or standard aluminum crimp seals
- Choose from clear or amber Type I borosilicate glass
- Available with graduated marking spots, which facilitates filling vials to a desired level and viewing sample volumes
- Available with 40% larger opening to prevent broken needles (due to increased target area)
- Unique StepVial design precisely centers a limited volume insert for dependable use with Agilent and other autosamplers
Specifica
Clear | |
Borosilicate Glass | |
Designed to work in Agilent and other autosamplers. | |
0.5, 1.0 and 1.5 mL | |
100/Pk. | |
32 mm | |
11 mm |
12 mm | |
2 mL | |
Yes | |
Crimp, Standard Opening | |
Crimp Seal (Poly Crimp™ or Standard Aluminum) | |
100/Pk. | |
White |