missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One VACUETTE™ K2EDTA Blood Collection Tubes
VACUETTE™ EDTA Blood Collection tubes are used for determinations in EDTA whole blood for haematology. Available with K2EDTA, K2EDTA Separator and K3EDTA. VACUETTE™ K2EDTA tubes contain dipotassium K2EDTA which blocks the coagulation cascade.
Marca: Greiner Bio-One 454023
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
VACUETTE™ EDTA Blood Collection tubes are used for determinations in EDTA whole blood for haematology. Available with K2EDTA, K2EDTA Separator and K3EDTA. VACUETTE™ K2EDTA tubes contain dipotassium K2EDTA which blocks the coagulation cascade.
- Tubes are supplied in packs of 50 pieces
- For venous blood collection
- Made out of virtually unbreakable PET plastic
- Improved safety and hygiene during specimen collection procedures with the advantage of being as clear as glass
- Primarily in hematology
- Inner wall is coated with spray-dried K2EDTA which acts as an anticoagulant, binding calcium ions and interrupting the clotting cascade
- K2EDTA Blood Collection Tubes with Gel Separator and K3EDTA Blood Collection Tubes are available
- Pink caps for immunohematology are also available
- CE marked
Specifica
K2 EDTA Tube | |
PET | |
Premium Safety Twist Cap | |
VACUETTE™ Blood Collection Needles | |
75 mm | |
Blood Collection |
K2 EDTA | |
Sterile | |
4 mL | |
Lavender with Black Ring | |
13 x 75 mm | |
13 mm |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto