missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry Heating Unit
Each SG hotplate is equipped with an output controller allowing variable adjustment of the heating output from 10 to 100%.
Marca: Gestigkeit Harry SG6
This item is not returnable.
View return policy
Description
- Series and supporting rod hot plates
- Smoothly finished, cast-iron, hot plate with concave central expansion recess for warp free operation. All housing parts are constructed from stainless steel and each unit has a screw-on fitting for a supporting rod.
- The appliances have been specifically designed for non-stop use.
- Regulation of model
- Each unit has a heating output controller that enables a variable adjustment between 10 to 100%.
Specifications
Stainless Steel | |
Hotplate | |
230 V | |
500°C | |
3000 W |
1055 x 210 x 160 mm | |
6 | |
Cast Steel | |
14.8 kg | |
50/60 Hz |