Learn More
Thermo Scientific™ Hypersil GOLD™ VANQUISH™ PFP UHPLC Columns
Use with high-pressure UHPLC for better separation, speed, and throughput of difficult-to-resolve mixtures of halogenated compounds including pesticides.
Marca: Thermo Scientific™ 25402-202130-V
Descrizione
Achieve even greater power of separation, speed, and throughput for analyzing difficult-to-resolve mixtures of halogenated compounds and non-halogenated polar compounds by using Thermo Scientific™ Hypersil GOLD™ VANQUISH™ PFP (pentafluorophenyl) UHPLC columns. These columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges of analyzing complex matrices using liquid chromatography (LC) and LC-MS.
Delivering Powerful SeparationsThe expanded range of Accucore Vanquish, Acclaim VANQUISH, and Hypersil GOLD VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. These columns deliver:
- Better Separations: high efficiency enables separation of very complex mixture
- More Results: High efficiency at high flow rates
- Easier Interactions: Seamless workflow solution, for simple and easy separations
- Wider Capabilities: Wide range of column selectivities and formats
Specifica
Analytical Column | |
LC/MS | |
21756 psi (1500 bar) | |
1 to 11 | |
220 m²/g | |
L1 | |
Hypersil GOLD | |
11% | |
Yes |
2.1 mm | |
200 mm | |
1.9 μm | |
175 Å | |
60°C | |
C18 Selectivity | |
Spherical, Fully Porous, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.