missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brema™ Ice Flake Maker
Brema™ Ice Flake Makers can be easily installed practically anywhere in the lab or a range of other working environments to produce flaked and granular ice 80 to 82% dry.
Marca: Brema™ GB601WHCX
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Granular system technology using a combination of an auger and an ice breaker to generate flakes and grains with irregular shapes
- Range of models available to produce up to 153 kg/day with up to 55 kg bin storage capacity
- Air-cooled or water cooled options
- 1 L of water generates 1 kg of ice (air cooled)
- Stainless steel with Scotch Brite™ finish
- Fitted with removable and cleanable air filter
- Easily cleaned internal rounded edges
- Insulated slide-up disappearing door
- High ambient operation up to 43°C
- Adjustable feet
- CFC-free refrigerants
Specifica
Up to 43°C | |
620 mm | |
680 mm | |
60 kg/24 hr. |
Water-cooled | |
Flaked Ice Maker | |
450 mm | |
9 kg |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto