missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ ClearScrew Thread Sample Vials with Attached White Rubber Lined Caps
Packaged in corrugated trays with partitions
Marca: DWK Life Sciences 60811D1940
24.30 EUR valido fino al 2024-11-15
Usa il codice promo "21643" per avere il tuo prezzo promozionale.
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Small case quantities
- Manufactured from clear 33 expansion borosilicate glass
- Attached closed top black phenolic closures
Spezifikation
A | |
Clear | |
Borosilicate Glass | |
Screw | |
Phenolic | |
40 mm |
Rubber | |
19 mm | |
6 mL | |
1.5 dr. | |
Screw Cap (Closed-top) | |
200/Cs. |