missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ ClearScrew Thread Sample Vials with Attached White Rubber Lined Caps
Packaged in corrugated trays with partitions
Brand: DWK Life Sciences 60811D5
Additional Details : Peso : 0.01000kg
Description
- Small case quantities
- Manufactured from clear 33 expansion borosilicate glass
- Attached closed top black phenolic closures
Specifications
A | |
Clear | |
Borosilicate Glass | |
Screw | |
Phenolic | |
57 mm |
Rubber | |
28 mm | |
20 mL | |
5.4 dr. | |
Screw Cap (Closed-top) | |
72/Cs. |