missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ ClearScrew Thread Sample Vials with Attached White Rubber Lined Caps
Packaged in corrugated trays with partitions
Marca: DWK Life Sciences 60811D4
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Small case quantities
- Manufactured from clear 33 expansion borosilicate glass
- Attached closed top black phenolic closures
Specifica
A | |
Clear | |
Borosilicate Glass | |
Screw | |
Phenolic | |
70 mm |
Rubber | |
21 mm | |
16 mL | |
4.32 dr. | |
Screw Cap (Closed-top) | |
144/Cs. |