Learn More
DWK Life Sciences Kimble™ Color Comparison APHA Standard Tubes
High-quality glass test tubes that meet Federal and American Public Health Association (APHA) standards
Marca: DWK Life Sciences
230.85 EUR valido fino al 2024-07-30
Usa il codice promo "21657" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 1.00000kg
Descrizione
High-quality glass test tubes that meet Federal and American Public Health Association (APHA) standards
- “Shadowless Bottom” feature allows for viewing with undistorted light
- Taller and more narrow with a longer scale length than earlier models
- All graduation lines and legends are durable white ceramic enamel
- Rings coincide with specific volumes of liquid
- Comes in sets of six unmatched tubes in 50mL and 100mL sizes
- Glass, nonsterile, autoclavable
Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance.
Compliance
Designed from Federal Specification NNN-T-175, Type 1, Class 2 requirements. The 50mL size is specifically mentioned by APHA in Standard Methods for the Examination of Water and Wastewater.
Specifica
50 mL | |
300 mm | |
NNN-T-175, USP, ASTM E 438, APHA | |
White ceramic enamel rings and legend | |
Graduated Ring |
Borosilicate Glass | |
20 mm | |
Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample | |
50 mL | |
11.81 in. |