missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Color Comparison APHA Standard Tubes
High-quality glass test tubes that meet Federal and American Public Health Association (APHA) standards
243.00€
Specifica
Materiale | Borosilicate Glass |
---|---|
Certificazione/Conformità | NNN-T-175, USP, ASTM E 438, APHA |
Da utilizzare con (applicazione) | Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample |
Include | White ceramic enamel rings and legend |
Tipo di bilancia | Graduated Ring |
Codice del prodotto | Marca | Graduazioni | Lunghezza (sistema metrico) | Prezzo | Quantità e disponibilità | ||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Graduazioni | Lunghezza (sistema metrico) | Prezzo | Quantità e disponibilità | ||||
13405069
|
DWK Life Sciences
45315-50 |
50 mL | 300 mm |
243.00€
pezzi 6 |
Spedizione stimata: 04-11-2024
Eseguire il login per visualizzare lo stock disponibile |
||||
Descrizione
High-quality glass test tubes that meet Federal and American Public Health Association (APHA) standards
- “Shadowless Bottom” feature allows for viewing with undistorted light
- Taller and more narrow with a longer scale length than earlier models
- All graduation lines and legends are durable white ceramic enamel
- Rings coincide with specific volumes of liquid
- Comes in sets of six unmatched tubes in 50mL and 100mL sizes
- Glass, nonsterile, autoclavable
Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance.
Compliance
Designed from Federal Specification NNN-T-175, Type 1, Class 2 requirements. The 50mL size is specifically mentioned by APHA in Standard Methods for the Examination of Water and Wastewater.
Specifica
Borosilicate Glass | |
Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample | |
Graduated Ring |
NNN-T-175, USP, ASTM E 438, APHA | |
White ceramic enamel rings and legend |