missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Wide Tip Opening Reusable Serological Pipets with Plugging Top

For use with viscous liquids, slurries and suspensions. Wide tip opening for fast delivery.

Marca:  DWK Life Sciences 37034B-5

Dettagli aggiuntivi : Peso : 0.80000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 11833133

  • 358.00€ / pezzi 12
Spedizione stimata: 13-09-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

For use with viscous liquids, slurries and suspensions. Wide tip opening for fast delivery.

  • Constricted top for cotton-plugging
  • Color-coded options: 5mL (blue), 10mL (orange), 25mL (white)
  • Tip opening 3mm
  • Graduated: graduation intervals 0.1mL
  • Designed from ASTM Specification E1044, Style III requirements
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Specifica

Specifica

Yes
Large
Yes
±0.1 mL
Blue
350 mm
ASTM E1044
Borosilicate Glass
0 to 4.8 mL, 0.1 mL increments
0.16 oz.
5 mL
Serological Pipet
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali