Learn More
DWK Life Sciences Kimble™ Low-Form Color-Comparison Tubes
Shadowless bottom construction allows for viewing with undistorted light
Marca: DWK Life Sciences 45310-50100
304.35 EUR valido fino al 2024-08-30
Usa il codice promo "21715" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
Shadowless bottom construction allows for viewing with undistorted light
- Rings and legend are durable white ceramic enamel
- Rings coincide with specific volumes of liquid
- Matched or unmatched sets of 50 and 100mL
- Glass, nonsterile, autoclavable
Order Info
Graduated ring scale of any of the six tubes will not vary by more than 3mm from that of any other tube within the set.
Specifica
100 mL | |
200 mm | |
50 and 100 mL |
Borosilicate Glass | |
32 mm | |
Unmatched set of 6 |