Learn More
DWK Life Sciences Kimble™ Kontes™ Brand 3mm NMR Tubes
Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility.
Marca: DWK Life Sciences 897840-0000
110.74 EUR valido fino al 2024-08-30
Usa il codice promo "21715" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.
- Made from Type I borosilicate glass
- Wall thickness: 0.01118 in. (0.28cm)
- Wall variation and camber depend, in part, on tube length
- All sample tubes come with plastic compression-fit caps and sandblasted marking spots
Specifica
Borosilicate Glass | |
177.8 mm | |
Compression-fit | |
±0.0005 in. | |
±0.00025 in. | |
600 to 800MHz | |
Cap | |
Cylindrical | |
0.28 mm |
0.11 in. | |
Polyethylene | |
3 mm | |
0.094 in. | |
2.4 mm | |
Research applications include analysis of polymer structures and organic solutions | |
7 in. | |
0.011 in. |