Learn More
DWK Life Sciences Provette per centrifuga riutilizzabili a resistenza elevata Kontes™ KIMAX™
Chemically strengthened to achieve a greater mechanical strength
Marca: DWK Life Sciences 45600-15
204.17 EUR valido fino al 2024-09-17
Usa il codice promo "21690" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 0.20000kg
Descrizione
Chemically strengthened to achieve a greater mechanical strength
- Made of KIMAX Type 1, Class B, borosilicate glass
- Can be centrifuged up to 13,100xG with rubber adapter sleeve
- Withstand temperatures up to 300°C
Specifica
ASTM E438 Type I | |
Black | |
Reusable | |
Used with an accessory rubber adapter sleeve in a 50 mL rotor cavity | |
6 | |
102 mm | |
18 mm | |
13,100 x g |
Phenolic | |
15 mL | |
Borosilicate Glass | |
PTFE, Rubber | |
20 to 400mm | |
0.50 oz. | |
High-strength Centrifuge Tube |