missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ 4 Ft. Protector™ Premier™ Laboratory Hood

Labconco Protector™ Premier™ Laboratory Hood is suitable for general chemistry applications.

Brand:  Labconco™ 100400021

 View more versions of this product

Product Code. 17647915

  • 10135.00€ / Pezzo

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Incorporate a sleek interior with a molded one-piece fiberglass liner.

 

  • Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
  • Incorporate many containment-enhancing features including Clean-Sweep™ technology and Eco-Foil™ air foil
  • Testing confirms the Protector Premier Hood meets the SEFA-1 standard of a low velocity, high performance hood and may be operated as low as 60fpm
  • Cord-Keeper™ Slots on left and right side of air foil
  • Corrosion-resistant glacier white powder-coated steel exterior
  • Tempered safety glass vertical-rising sash with powder-coated sash handle
  • Removable front and side panels, and front service access panels
  • Offered for use with a remotely located blower or with a built-in blower
  • High 95.3cm (7.5 in.) sightline from the work surface to header panel
  • LED lighting
  • Molded fiberglass 12.81 in. ID exhaust connection

 

Specifications

Specifications

Powder
Powder-coated Steel
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
80.5 cm
59 in.
149.9 cm
Fiberglass
325 lb.
48 in.
LED
5 A
31.7 in.
450 cfm
18 in.
2 services, No blower
208/230 V
147 kg
121.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.