missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Segnali di obbligo in poliestere laminato
Mandatory signs to assist with personal safety
Marca: Brady™ 254162
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
Sign, mandatory - Hair Cap Required- Complies to NF X 08-003-1 and 08-003-3 N X and EU Directive 92/58/EEC
- Resistant to chemicals; water; UV light; scratch/abrasion and temperatures up to 120°C
- Diameter 100mm
- Blue or white
Specifica
ISO 7010, RoHS compliant using EU Directive 2002/95/EC | |
1 Ea. | |
Laminated Polyester | |
Pipe markers and safety signs | |
-40°C to 110°C | |
Use overshoes | |
White on Blue |
Polyester | |
Permanent Acrylic | |
200 mm | |
0.024 mm | |
Round | |
Mandatory Sign |