missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LaserTab Laser Printable B-707 Polyester Labels
Blank, printable labels suitable for use with Laser Printers.
Marca: Brady™ 029835
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
LaserTab Labels are available in the following formats:
- Tamper-evident polyolefin
- Polyester (UL Recognized Component when printed with designated laser printer toners)
- Self-laminating
- Nylon cloth
- Paper
- Polyimide
Specifica
Not Autoclavable | |
White | |
Polyester (B-707) | |
Non-sterile | |
Laser Printers | |
4 | |
2508 Labels | |
-40°C to +130°C | |
47.6 mm | |
21.2 mm |
Permanent Acrylic | |
Matte | |
Laser | |
Asset Tracking, General Identification | |
50.9 mm | |
44 | |
Rectangle | |
0.12 mm | |
47.6 mm | |
21.2 mm |