Learn More
Cytiva (formerly Pall Lab) MicroFunnel™ Plus Filter Funnels for Microbiology Quality Control
Performs as both a sample container and filter funnel. No need to transfer the sample from cup to disposable funnel and risk introducing contamination.
Marca: Cytiva (formerly Pall Lab) 4808
Dettagli aggiuntivi : Peso : 2.79300kg
Descrizione
- Filter-vented lid snaps to a liquid-tight seal and allows filtration without having to open the funnel and risk introducing contamination.
- Vent filter ensures no airborne contamination is drawn into the funnel during filtration.
- Attaches directly to a standard laboratory manifold or use with adapter and stopper.
- Volume graduations are clearly marked for ease in measuring your sample volume.
- Individually bagged and labeled for contamination control and lot traceability.
- MicroFunnel Plus AP unit allows aseptic collection of the sample through the lid sample port. No need to remove lid.
- Designed for use with the Sentino™ Peristaltic Pump (17194251) and Microbiology Manifold (17104441).
Available in the following membrane types:
Supor Membrane
- Polyethersulfone material
- Designed to allow sampling of hot water up to 90°C
GN-6 Metricel Membrane
- Mixed cellulose ester material
- Available in black or white
Specifica
100 mL | |
White | |
47 mm | |
0.45 μm | |
13.46 cm2 |
Metricel Black Membrane Modified Polyethersulfone | |
Individually Bagged | |
White Grid Lines | |
50/Pk. | |
Sterile, Gridded |