Learn More
Micronova™ NovaClean™ Floor Cleaner
A concentrated, all-purpose cleanroom detergent that is designed for use between disinfectant applications and for residue removal. Free of mobile ions, this formula is effective on most surfaces, including conductive flooring and semi conductor applications.
Marca: Micronova™ NC1-5G
Descrizione
The Micronova NovaClean™ Floor Cleaner is an all-purpose cleanroom detergent with a fine filtration and purity that is ideal for pharmaceutical and biotech industries. NovaClean AFX (NC10-G) is an amine free formulation, particularly suited in semi conductor applications.
- Concentrated cleanroom detergent
- Effective on most surfaces, including conductive and semi conductor applications
- Ideal for pharmaceutical and biotech applications
- Will not generate a static charge and will not affect the efficiency of conductive flooring
- Yields 60-128 gallons of cleaning solution per 1 gallon container
- Free of mobile ions
- Filtered to 0.1 Microns
- Low Ionic; low in sodium and potassium
- Low non-volatile residue levels
- Biodegradable
- Free-rinsing
Specifica
Floor Cleaner | |
Non-sterile | |
0.1μm filtered low ionic surfactant | |
General Purpose Cleanroom Filtered Detergent, Free-Rinsing | |
5 gal. |
NovaClean™ | |
Clear | |
Store at ambient temperature. Avoid direct sunlight. | |
Mops and Buckets or Wipes and Sponge | |
18.9 L |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.