missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Bottles with Closure: Bulk Pack Codice prodotto.: 10140663
Aggiungi al carrello

Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Bottles with Closure: Bulk Pack
GREENER_CHOICE

Codice prodotto. 10140663
125 mL, 38 mm
Click to view available options
Capacità (sistema metrico):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Dimensione chiusura:
28 mm
38 mm
43 mm
53 mm
63 mm
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 10140663

Marca: Thermo Scientific™ 3121040004

Aggiungi al carrello
Aggiungi al carrello
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Fill and dispense liquids using these wide-mouth HDPE bottles, which are leakproof when used with Nalgene closures.

Fill and dispense liquid easily using these Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Bottles with Closure. The uniform, natural high-density polyethylene walls resist splitting and puncturing.

  • Natural high-density polyethylene with natural polypropylene closures
  • Excellent chemical resistance
  • Uniform walls resist splitting and puncturing
  • Wide mouth for easy filling and dispensing
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY

Specifica

Capacità 4 oz., 125 mL
Capacità (sistema metrico) 125 mL
Capacità (sistema imperiale) 4 oz.
Colore Translucent
Descrizione Wide-Mouth Bottle
Diametro (sistema metrico) interno collo 28 mm
Materiale HDPE
N. per custodia 500
N. per confezione 500
Sterilità Non sterile
Colore chiusura naturale
Finitura collo 38 mm
Certificazione/Conformità Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included
Bocca Larga
Forma Rotondo
Altezza (sistema metrico) 99 mm
Product Type Wide Mouth Bottle
Larghezza (sistema imperiale) 1.98 in.
Altezza (sistema imperiale) 3.89 in.
Materiale chiusura Polypropylene
Dimensione chiusura 38 mm
Diametro (sistema metrico) 50 mm
Tipo di chiusura Screw (Bulk Packed, Unassembled)
Erogazione attraverso la chiusura No
Vedi altri risultati Mostra meno risultati

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto
Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Bottles with Closure: Bulk Pack >

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato