missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ NT Diaphragm Vacuum Pumps: ME8 NT
For a wide variety of non-corrosive and non-evaporative applications. ME-series pumps feature an ultimate vacuum of 52 Torr.
Marca: BrandTech™ VACUUBRAND™ 20734000
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
Utilizes diaphragm vacuum technology for totally dry operation; there is no oil to change or monitor.
- Minimizes downtime and service costs
- Unique design eliminates tedious, trial-and-error stroke length recalibration
- Individually accessible diaphragms and valves simplify servicing
- Feature specially engineered pump heads for high flow rates at working vacuum
Specifica
52 torr | |
3 A | |
150 to 1800 rpm | |
230 V 50/60 Hz | |
Aluminum Alloy housing/head cover, Aluminum Alloy diaphragm clamping disc, FPM diaphragm/valve, Aluminum Alloy connection tube, PBT Hose Nozzle, PVC Seal rings | |
45 dB(A) | |
-10°C to +60°C | |
16.4 kg | |
40°C | |
4.3/4.8 CFM | |
7.7 in. | |
12.7 in. | |
9.4 in. | |
Diaphragm Pump | |
4 | |
50°F | |
Oil-Free | |
16 psi (Inlet), 29 psi (Outlet) |
0.34 hp | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
12.7 x 9.4 x 7.7 in. (32.5 x 23.8 x 19.8 cm) | |
ME 8 NT | |
CEE | |
36.1 lb. | |
104°F | |
10°C | |
50/60 Hz | |
198.12 mm | |
325.12 mm | |
23.8 cm | |
IP40 | |
Chemical-Resistant | |
Vacuum Oven | |
1 | |
230 V |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto