Learn More
Thermo Scientific™ I-Chem™ Open-Top Septa Caps, 24-414mm, bonded septa, bulk
Choose this high-quality septa cap, which meets EPA performance-based specifications for Volatile Organic Analysis, to use with our septa vials, bottles and jars.
Marca: Thermo Scientific™ S297-2210
Dettagli aggiuntivi : Peso : 1.00000kg
Descrizione
Thermo Scientific™ Septa Caps include a bonded-in 0.045 in. thick septa. The same high quality septa caps used on our Thermo Scientific VOA Vials, septa bottles and septa jars. Processed to meet EPA performance–based specifications for Volatile Organic Analysis.
- White polypropylene open top cap with bonded PTFE-lined silicone septum
- Septum permanently bonded to the cap
- Catalog No 297-2414 is an open top cap without septum and can be used with Thermo Scientific loose septa with 24mm diameter
Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis
Includes:
Cap only
Compatible with:
For use with Thermo Scientific VOA Vials, bottles and jars. 297-2414 closures are compatible with loose septa Cat. Nos. 288-0022, 288-0072, 288-0022BP and S24-400-S2.
Specifica
VOA | |
Open top septum cap | |
24 | |
Bonded 0.125 in. PTFE-lined silicone septa | |
Yes | |
Closure | |
22-410 mm | |
Open Top Cap |
White | |
Polypropylene | |
Unprocessed | |
Processed to meet EPA performance-based specifications for Volatile Organic Analysis; Manufactured under an ISO certified quality management system. | |
Round | |
PTFE | |
24 mm |