missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ DuraProbe™ 4-Cell Conductivity Probes

Virtually eliminate fringe field interference errors with our 4-electrode conductivity cells, which are extremely accurate under a wide range of conditions.

Marca:  Thermo Scientific™ 013610

 vedi altre versioni di questo prodotto

Codice prodotto. 11788216

  • 665.00€ / Pezzo
Spedizione stimata: 07-02-2025
per visualizzare lo stock disponibile
Esplora altre offerte speciali
Aggiungi al carrello
Questo articolo non è restituibile. Consulta la politica di reso

Descrizione

Descrizione

Virtually eliminate fringe field interference errors with the advanced Thermo Scientific™ Orion™ DuraProbe™ 4-Cell Conductivity Probes. These probes are durable and extremely accurate over a wide range of conditions. The 4-Cell design compensates for electrode fouling, cable length, connector resistance, polarization errors, and fringe field interference errors. These conductivity probes are ideal for high and standard conductivity samples and difficult samples such as wastewater, runoff water and mud. DuraProbe 4-cell conductivity probes are compatible with Thermo Scientific™ Orion Star™ and Versa Star Pro™ bench and portable conductivity meters. Paired together the instruments can be used to generate accurate, repeatable readings for conductivity, resistivity, TDS and salinity.

Features:
  • Rugged epoxy body
  • Graphite sensors
  • Temperature compensated

DuraProbe Conductivity Cells 013005MD, 013010MD, 013020MD, 013025MD, 013005A, 013010A and 013005D have a nominal cell constant of 0.475cm-1; measurement range is 1μS/cm to 200mS/cm.

DuraProbe Conductivity cells 013605MD, 013610MD and 013610 have a nominal cell constant of 0.55cm-1; measurement range is 10μS/cm to 200mS/cm

Compatible with:

011008 100μS/cm conductivity/TDS standard, 5 × 60mL bottles

01100910 147μS/cm conductivity standard, 10 pouches

011007 1413μS/cm conductivity/TDS standard, 5 × 60mL bottles

01100710 1413μS/cm conductivity/TDS standard, 10 pouches

011006 12.9mS/cm conductivity/TDS standard, 5 × 60mL bottles

01100610 12.9mS/cm conductivity/TDS standard, 10 pouches

011005 111mS/cm conductivity standard, 5 × 60mL bottles

01100510 111mS/cm conductivity standard, 10 pouches

990106 0.1 M KCl conductivity standard, 475mL bottle

1010001 Conductivity calibration resistor kit for Orion Star Series conductivity meters, 8-pin Mini-DIN connection

011220 Conductivity calibration resistor kit for 105A+, 115A+, 125A+, 145A+, and 150A+ meters, 8-pin DIN connection

011221 Conductivity calibration resistor kit for 130A, 131S, 135A, 136S, 162A, 550A, and 555A meters, 8-pin waterproof DIN connection

011001 Conditioning solution for 011050, 011050A, and 011050MD conductivity cells

0105PK Platinizing kit, includes fixture and solutions

010010 Platinizing solution and vessel

013045 Stainless steel protective cell guard (For 013005MD, 013010MD, 013020MD, 013025MD, 013005A, 013010A, 0133030A, 013060A, 013005D, 013010D)

080045 Stainless steel and plastic protective cell guard (For 013005MD, 013010MD, 013020MD, 013025MD, 013005A, 013010A, 0133030A, 013060A, 013005D, 013010D)

081045 Plastic protective cell guard (For 013005MD, 013010MD, 013020MD, 013005MD, 013005A, 013010A, 0133030A, 013060A, 013005D, 013010D)

1010900 Adapter, 8-pin MiniDIN conductivity cell to 8-pin waterproof DIN conductivity meter for 130A, 131S, 135A, 136S, 162A, 550A, and 555A meters

1010901 Adapter, 8-pin MiniDIN conductivity cell to 8-pin DIN conductivity meter for A+ Series meters

Recommended for:

Intended for field or laboratory use

TRUSTED_SUSTAINABILITY
Specifica

Specifica

0.55 cm-1
Orion 555A, 550A, 162A, 136S, 135A, 131S, 130A meters
Conductivity Cell
0.59 in.
10 ft.
Epoxy-Body
35 mm
ATC
8-pin Waterproof DIN
4 Electrode Graphite Cell
4-Electrode Conductivity Cells
15 mm
3 m
10 μS/cm to 200 mS/cm
Store in distilled or deionized water between measurements; for overnight or long-term storage, thoroughly rinse and store dry
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali

Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato