missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Oxi 3205 e Waterproof Dissolved Oxygen Meter
The Oxi 3205 is an easy to use, robust and waterproof portable meter for the measurement of dissolved oxygen
Marca: WTW™ 2BA100
816.00 EUR valido fino al 2025-12-31
Usa il codice promo "25339" per avere il tuo prezzo promozionale.
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
Dissolved oxygen measurement - really simple: The Oxi 3205 is an easy to use, robust and waterproof portable meter for the measurement of dissolved oxygen, i.e. in surface waters, in wastewater treatment plants and in fish farming applications. It is suitable for galvanic oxygen sensors of the CellOx™ and DurOx™ series;the adjustable salinity compensates for the salt content when measuring sea water and allows correct measured values. The results can be displayed either as saturation or concentration.- Backlit graphic display
- Automatic barometric pressure compensation
- Waterproof (IP 67) and robust

Specifica
Automatic from 500 to 1100 mbar | |
0.0 to 200, 0 to 1250mbar | |
±0.1°C | |
CE | |
7 x 3.12 x 2.25in. | |
3 Years | |
0.1, 1 | |
0.00 to 90mg/L | |
Manual input, automatic correction from 0 to 35 ppt | |
Up to 1000hr. | |
18 cm | |
5.5 cm |
For challenging measurements in the field and plant, e.g. water/wastewater analysis, chemical/pharmaceutical industry, etc | |
0.1°C | |
Backlit Graphic LCD | |
IP-66/67 | |
0.6 kg | |
4 x 1.5V AA or 4 x 1.2V NiMH rechargeable batteries | |
Galvanic | |
0.01, 0.1mg/L | |
-5°C to +50°C | |
Four AA | |
8 cm | |
±0.5% |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
WTW™ Oxi 3205 e Waterproof Dissolved Oxygen Meter > Battery: Four AA; Length: 18cm; Width: 8cm; Height: 5.5cm
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto