missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Elettrodo pH combinato
Ensure high measurement accuracy, stability, and long service life while maintaining high adaptability to your measurement tasks. SI Analytics™ pH Combination Electrode is robust, durable, and easy to clean.
Marca: SI Analytics™ 285100207
250.44 EUR valido fino al 2024-12-31
Usa il codice promo "21658" per avere il tuo prezzo promozionale.
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Proven high-end electrodes for demanding measurement tasks
- Double junction Silamid™ reference system for fast and stable acquiring of measured values and for longer electrode life
- Utmost versatility of pH electrodes is achieved by a large selection of junctions, membrane glass types and shapes, shaft lengths and diameters, ground joints, plug connections and integrated temperature sensors
- Each pH combination electrode comes with individual serial number and quality certificate
Specifica
Testa a spina | |
Vetro H | |
Elettrodo pH combinato | |
Sfera | |
Da 0 a 100 °C | |
12 mm |
Diaframma in platino | |
Da 0 a 14 | |
Silamid™ | |
H 61 | |
170 mm |