missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ pH Combination Electrode with Sensor Recognition
Ensure high measurement accuracy, stability, and long service life while maintaining high adaptability to your measurement tasks. SI Analytics™ pH Combination Electrode with Sensor Recognition is robust, durable, and easy to clean.
Marca: SI Analytics™ 285129525
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Proven high-end electrodes for demanding measurement tasks
- Double junction Silamid™ reference system for fast and stable acquiring of measured values and for longer electrode life
- Utmost versatility of pH electrodes is achieved by a large selection of junctions, membrane glass types and shapes, shaft lengths and diameters, ground joints, plug connections and integrated temperature sensors
- Each pH combination electrode comes with individual serial number and quality certificate
Specifica
SMEK Plug Head | |
A-Glass | |
pH Combination Electrode | |
Sphere | |
-5°C to +100°C | |
12 mm |
Platinum Diaphragm | |
0 to 14 | |
Silamid™ | |
A 162 | |
120 mm |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto