missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Pipe Markers - with Holder Water
Marca: Brady™ N003412
Questo articolo non è restituibile.
Consulta la politica di reso
Specifica
ROHS Environmental Compliance, EU Directive 2002/95/EC | |
Permanent Acrylic | |
Gloss | |
Pipe Marker | |
Pipe and valve marking | |
French | |
4 Pk. | |
-40°C to +110°C | |
0.099 mm | |
1.02 in. | |
9.84 in. |
Pipe Markers - Eau glacée | |
White on Green | |
Polyester | |
Eau glacée | |
4 | |
4 Markers/Card | |
-40°F to +230°F | |
0.0039 in. | |
26 x 250 mm | |
26 mm | |
250 mm |