missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scilabub™ Guanto criogenico in poliammide
Polyimide Cryogenic Gloves have been specially developed for the handling of very cold objects stored in the vapour phase of liquid nitrogen (ranging from -120°C to -190°C).
Marca: Scilabub™ GLO/CMEM
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
- Developed for handling very cold objects, typically those stored in the vapour phase of liquid nitrogen (in the range -120°C to -190°C)
- Gloves should not actually be immersed in liquid nitrogen
- The outer layer is waterproof material to resist condensed water on cold surfaces
- Permeable to gases (including water vapour) for enhanced user comfort so that there is no clammy condensation inside
- Stitch holes unsealed to reduce bulk around the fingers
- Very durable, and retain flexibility (albeit with some stiffening) for long periods in cold atmospheres
- Polyimide outer material, polyolefin with some polyester as filling and cotton liner
- Manufactured to EN511
Specifica
DPI di Categoria III | |
Blue | |
Powder Free | |
Medium | |
–190 °C | |
Confezione da 1 | |
500 mm |
Poliammide | |
Fabric | |
Guanti criogenici | |
Non-sterile | |
Cotone | |
Acqua |