missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-300 with Vertical Glass Assembly, Manual Lift

The Rotavapor R-300 meets the highest expectations of convenience and versatility in rotary evaporation. A modular design allows the R-300 to be extended to a fully integrated system, with a central interface regulating each component.

Marca:  BUCHI 11R300111V011


Dettagli aggiuntivi : Peso : 19.70000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 15510810

  • 4360.00€ / Pezzo
Spedizione stimata: 07-10-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • A combination of convenience and versatility in rotary evaporation
  • Modular design allows the R-300 to be extended to a fully integrated system
  • Heating Bath B-305 can be used with either water or oil heating fluid
  • Central interface compatibility to individually regulate each component
  • User-friendly operation due to ergonomic electronic or manual lift options

Vertical condenser

  • The most common condenser for standard applications
  • Connection for vapor temperature sensor
  • Automatic distillation with Interface I-300/ I-300 Pro possible
  • Compatible with foam sensors

Smart Distillations

  • Enables automated, unattended processes with optimized system parameters to take place
  • Users can program their own SOPs into the system, then remotely monitor distillation processes
  • BUCHI Cloud Services substantially maximize system uptimes with smart self-service tools and free updates

High Flexibility

  • Modular design helps to meet individual requirements for rotary evaporation though high-level system flexibility
  • A wide range of system accessories, glassware, and mobile monitoring options are available
  • Users are capable of customizing their specific distillation process to fit any desired application
  • Seven different glass assemblies that are compatible with various solvents and sample properties

Maximum Convenience

  • The R-300 can be easily operated with features such as one-touch interface commands, and fast flask handling with Combi-Clip
  • Combi-Clip with snap lock mechanism allows one-handed connection of evaporating flasks
  • Options to manually adjust system parameters with intuitively placed buttons
  • Immediate adjustment of heating temperature and rotation speed in the case of an urgent or unexpected event
  • Exclusive possibility to personalize glassware with a customized permanent print
Specifica

Specifica

13 kg
10 to 280 rpm
1500 cm2
B-301 Heating Bath, Woulff Bottle
100 W
IP 21
10° to 50°
Rotary Evaporator
Rotavapor R-300
100/240 V
Rotary Evaporation
Uncoated
95°C
Vertical
2.3 L
CE/CSA Approved
50/60 Hz
29/32
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali

Servizi