missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Angled Type Adjustable Rotor Shaft Stirrer
Cowie Technology™ PTFE Angled Type Adjustable Rotor Shaft Stirrer slides over standard shafts and locks in place to give the most effective stirring patterns.
Brand: Cowie Technology™ 005.610060
Additional Details : Peso : 0.05000kg
Description
- Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals.
- Chemically Inert
- Non-Contaminating
- Usable to 280°C
Specifications
60 mm | |
PTFE Shaft Stirrers | |
1 Each | |
PTFE Shaft Stirrer 4 Blade Adjustable Rotor |
10 mm | |
Mixing | |
-200°C to +280°C |