missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Valvola a baionetta di tipo T in PTFE
Da utilizzare con tubi rigidi e semirigidi. La valvola di tipo T standard in PTFE include attacchi a baionetta.
Marca: Fisherbrand™
Dettagli aggiuntivi : Peso : 0.03600kg
Descrizione
- Plug valve
- For use with rigid and semi-rigid tubing - glass, FEP, or PTFE
- Improved connector system
- All wetted parts
- Maximum pressure 1 bar at 100°C and 5mm Hg
- All contact parts are PTFE
- Valves may be sterilized at 135°C
Specifica
PTFE T-Type Bayonet Valve | |
Bore size: 2mm | |
Autoclavable | |
59 mm | |
-200°C | |
43 mm | |
White/Blue | |
280°C |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
6 mm | |
PTFE | |
PTFE Connectors | |
1 Each | |
20 mm | |
1 bar |