Learn More
Descrizione
Suitable for fluorescent labellingRhodamine B is used as a laser dye, metal chelating agent and an additive to drugs and cosmetics. It also serves as a staining fluorescent dye, which is used as a colorant in inks, paper and plastics. Further, it is used to make pink fluorescent pigments. It is also employed as a biomarker in oral rabies vaccines for wildlife such as raccoons. In addition to this, it is a useful fluorochrome for histology, fluorescence resonance energy transfer (FRET) and mitochondrial probe.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Suitable for fluorescent labellingRhodamine B is used as a laser dye, metal chelating agent and an additive to drugs and cosmetics. It also serves as a staining fluorescent dye, which is used as a colorant in inks, paper and plastics. Further, it is used to make pink fluorescent pigments. It is also employed as a biomarker in oral rabies vaccines for wildlife such as raccoons. In addition to this, it is a useful fluorochrome for histology, fluorescence resonance energy transfer (FRET) and mitochondrial probe.
Solubility
Soluble in water, benzene and ethanol. Slightly soluble in acetone, hydrochloric acid, sodium hydroxide, methyl cellosolve and alcohol.
Notes
Incompatible with strong oxidizing agents.

Specifica
Specifica
Materiale o nome chimico | Rhodamine B |
Punto di fusione | ∼210°C (decomposition) |
Beilstein | 4119648 |
Indice di Merck | 14,8183 |
Informazioni di solubilità | Soluble in water,benzene and ethanol. Slightly soluble in acetone,hydrochloric acid,sodium hydroxide,methyl cellosolve and alcohol. |
Peso formulazione | 479.02 |
Densità | 1.31 |
Quantità | 1000 g |
Sicurezza e movimentazione


- Rhodamine B
- Pericolo
- Tossicità acuta Categoria 4
- PERICOLO A LUNGO TERMINE PER L'AMBIENTE ACQUATICO Cronico 3
- Lesione oculare grave/irritazione oculare Categoria 1
- H302-Nocivo se ingerito.
- H318-Provoca gravi lesioni oculari.
- H412-Nocivo per gli organismi acquatici con effetti di lunga durata.
- P280-Indossare guanti/indumenti protettivi/Proteggere gli occhi/il viso.
- P301+P330+P331-IN CASO DI INGESTIONE: sciacquare la bocca. NON provocare il vomito.
- P305+P351+P338-IN CASO DI CONTATTO CON GLI OCCHI: sciacquare accuratamente per parecchi minuti. Togliere le eventuali lenti a contatto se è agevole farlo. Continuare a sciacquare.
- P310-Contattare immediatamente un CENTRO ANTIVELENI/un medico .
- MIXTURE LIST-Contiene: C.I. Food Red 15
RUO – Research Use Only
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.