Learn More
VACUUBRAND™ Rotary Vane Pump RZ 6
The rotary vane pump RZ 6 from VACUUBRAND offers great performance in a compact design - even with the gas ballast open, they enable a very good ultimate vacuum.
Marca: VACUUBRAND™ 20798138
2878.50 EUR valido fino al 2024-12-31
Usa il codice promo "21962" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 17.00000kg
Descrizione
- High flow rates even at vacuum levels approaching ultimate vacuum
- High water vapor tolerance due to efficient gas ballast; very good ultimate vacuum even with gas ballast
- Vacuum-tight at switch-off; external anti-suckback valve not needed
- Large oil volume: Long intervals between oil changes
- Ease of maintenance due to telescopic design
Specifica
0.002 mbar | |
5.7 m3/hr. | |
IP40 | |
1.1 bar |
CEE/CN | |
Rotary Vane Vacuum Pump | |
Degassing, Lyophilization, Fine Vacuum Distillation and Drying Chambers | |
230 V |