Learn More
Sodium cyanide, granules, 98%, Thermo Scientific Chemicals
Descrizione
Sodium cyanide is used as a starting material for the preparation of Reissert compounds and cyanogen bromide, cyanuric chloride and cyanogen chloride. It acts as a catalyst for the aminolysis of esters to primary amides. Furthermore, it is used for fumigation, electroplating, extracting gold and silver in mining industry. In organic synthesis, it is involved in the cyanation reaction of alkyl halides under phase transfer conditions.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Sodium cyanide is used as a starting material for the preparation of Reissert compounds and cyanogen bromide, cyanuric chloride and cyanogen chloride. It acts as a catalyst for the aminolysis of esters to primary amides. Furthermore, it is used for fumigation, electroplating, extracting gold and silver in mining industry. In organic synthesis, it is involved in the cyanation reaction of alkyl halides under phase transfer conditions.
Solubility
Soluble in water, ammonia, methanol and ethanol. Slightly soluble in dimethylformamide. Insoluble in dimethylsulphoxide.
Notes
Hygroscopic. Do not store near acids. Incompatible with strong oxidizing agents and carbon dioxide.

Specifica
Specifica
Punti di ebollizione | ∼1500°C |
Materiale o nome chimico | Sodium cyanide |
Punto di fusione | 563°C |
Nota nome | granules |
Quantità | 1000 g |
Formula lineare | NaCN |
Numero UN | UN1689 |
Beilstein | 3587243 |
Indice di Merck | 14,8605 |
Informazioni di solubilità | Soluble in water,ammonia,methanol and ethanol. Slightly soluble in dimethylformamide. Insoluble in dimethylsulphoxide. |
Vedi altri risultati |
Certificati
Certificati
Per poter ottenere i certificati è necessario indicare un numero di lotto. Per individuare il numero di lotto su ordini precedenti usi l'area dedicata allo stato degli ordini.
Numero di lotto | Tipo di certificato | Data | Catalog Number |
---|---|---|---|
10253121 | Certificato di analisi | 18/11/2024 | L13278.0B,L13278.18,L13278.30 |
10251081 | Certificato di analisi | 30/08/2024 | L13278.0B,L13278.18,L13278.30 |
10201218 | Certificato di analisi | 21/05/2022 | L13278.0B,L13278.18,L13278.30 |
10240803 | Certificato di analisi | 21/05/2022 | L13278.0B,L13278.18,L13278.30 |
10240270 | Certificato di analisi | 22/04/2022 | L13278.0B,L13278.18,L13278.30 |
RUO – Research Use Only
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.