missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sorbic acid, 99%, Thermo Scientific Chemicals
Click to view available options
Quantità:
250 g
500 g
1000 g
5000 g
Descrizione
Sorbic acid is used as a preservative and is found in food, cosmetics, and other household products. It acts as a stabilizers and antioxidants.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Sorbic acid, is used as a food additive and has functional use such as antimicrobial preservatives, fungistatic agents. Sorbic acid is used as a preservative and is found in food, cosmetics, and other household products. It prevents the growth of mold, yeast, and fungi. It acts as a stabilizers and antioxidants.
Solubility
It is hardly soluble in water but soluble in glacial acetic acid, ethanol, propane diol.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Recommended storage temperature 2 - 8°C. Keep away from Bases, Oxidizing agents, Reducing agentsBases, Oxidizing agents, Reducing agents. Photosensitive.
Sorbic acid, is used as a food additive and has functional use such as antimicrobial preservatives, fungistatic agents. Sorbic acid is used as a preservative and is found in food, cosmetics, and other household products. It prevents the growth of mold, yeast, and fungi. It acts as a stabilizers and antioxidants.
Solubility
It is hardly soluble in water but soluble in glacial acetic acid, ethanol, propane diol.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Recommended storage temperature 2 - 8°C. Keep away from Bases, Oxidizing agents, Reducing agentsBases, Oxidizing agents, Reducing agents. Photosensitive.

Specifica
Specifica
Materiale o nome chimico | Sorbic acid |
Punto di fusione | 132°C to 135°C |
Densità | 1.205 |
Punti di ebollizione | 228°C (decomposition) |
Punto d'infiammabilità | 127°C (260°F) |
Formula lineare | CH3CH=CHCH=CHCO2H |
Quantità | 5000 g |
Beilstein | 1741831 |
Indice di Merck | 14,8721 |
Informazioni di solubilità | It is hardly soluble in water but soluble in glacial acetic acid,ethanol,propane diol. |
Vedi altri risultati |
RUO – Research Use Only
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Sorbic acid, 99%, Thermo Scientific Chemicals >
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto