missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Square Economy PTFE Stir Bars
Effective stirrer, especially at low speeds. Fisherbrand™ Square Economy PTFE Stir Bars are guaranteed inert and leak-free.
Marca: Fisherbrand™
Dettagli aggiuntivi : Peso : 0.01700kg
Descrizione
- Isostatically molded in pure, FDA approved, PTFE
- Individually polished to stay cleaner for longer
Specifica
4 mm | |
12 x 4 x 4mm | |
White | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
PTFE encapsulated Alnico V magnet core | |
4mm | |
25/Pk. | |
Autoclavable | |
12 mm |