missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Square Economy PTFE Stir Bars
Effective stirrer, especially at low speeds. Fisherbrand™ Square Economy PTFE Stir Bars are guaranteed inert and leak-free.
Marca: Fisherbrand™
Dettagli aggiuntivi : Peso : 0.01100kg
Descrizione
- Isostatically molded in pure, FDA approved, PTFE
- Individually polished to stay cleaner for longer
Specifica
5.5 mm | |
PTFE encapsulated Alnico V magnet core | |
5.5mm | |
White | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
PTFE | |
25 x 5.5 x 5.5mm | |
Stir Bar | |
25/Pk. | |
Autoclavable | |
25 mm |