missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless-Steel Seven Analysis Test Sieves, 200 mm Dia.

Marca:  RETSCH 60.322.000090

 vedi altre versioni di questo prodotto

Codice prodotto. 10515082

  • 175.00€ / Pezzo
Spedizione stimata: 27-06-2025
per visualizzare lo stock disponibile
Esplora altre offerte speciali
Aggiungi al carrello
Questo articolo non è restituibile. Consulta la politica di reso

Description

Description

Specifications

Specifications

1 Each
Test Sieve
25mm
200 mm
Stainless Steel
90 μm
ISO 3310 and ASTM E 11
Separation, fractioning, particle size determination
Acciaio inox
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
RETSCH Stainless-Steel Seven Analysis Test Sieves, 200 mm Dia. > Pore Size: 90 μm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.