missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Atrow™ Cestello in filo metallico in acciaio inox
Load materials for storage, cleaning, chemical baths and more. Atrow™ Stainless Steel Wire Basket with Handle is available in a cylindrical or square shape in a variety of sizes. Each is made of vertical stainless steel bars and features a hinged handle for easy handling.
Marca: Atrow™ 821631
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
Stainless steel is durable, resistant to rust and corrosion, and can be used in a wide range of temperatures. This enables these material handling baskets to be used in a wide range of applications, including workspace organization, cleaning and rinsing, chemical baths and temperature cycling.
- Round baskets with diameters from 140mm–300mm
- Square baskets with side lengths of 125mm–200mm
- Baskets can be submerged and used in high and low temperature environments
Specifica
Handle | |
Stainless Steel | |
1 Each | |
160 mm |
Wire Basket | |
Square | |
160 x 160 x 140mm | |
140 mm |