missing translation for 'onlineSavingsMsg'
Learn More

behr Labor-Technik™ Steam Distillation Unit With Automatic Addition

behr distillation units of the S series are the ideal supplement to the behr InKjel digestion systems. These are identical in the basic construction but differ in terms of operating comfort and degree of automation.

Marca:  behr Labor-Technik™ B00218025

 vedi altre versioni di questo prodotto

Codice prodotto. 10345072

  • 16320.00€ / Pezzo
Spedizione stimata: 15-01-2025
per visualizzare lo stock disponibile
Esplora altre offerte speciali
Aggiungi al carrello
Questo articolo non è restituibile. Consulta la politica di reso

Descrizione

Descrizione

  • Exemplary safety and reliability
    • Robust and insensitive casing made of polyurethane
      • Distillation time approx. 3 min. per sample
        • Detection limit 0.2 mg N
          • Recovery rate 99.5%
            • Reproducibility ± 1%
              • Adjustable steam generating capacity (10% - 100%)
                • Very easy, menu-guided operation with a single operation element (the behr one-button operation)
                  • Programmable reaction time
                    • Programmable distillation time
                      • USB interface
                        • Fill-level monitoring for canister set
                          • Practical quick clamping device
                            • Performance capacity and speed
                              • Practical and user friendly
                                • Exemplary safety and reliability
                                  • Robust and insensitive casing made of polyurethane
                                    • Extremely simple, menu-controlled operation of the programmable units via
                                      • one single operating element (behr one-button operation).
                                        • Menu navigation in country language
Specifica

Specifica

S1 Steam Distillation Unit
1700 W
Any Size Supply Container
1 Program
42 cm
9 A
34.5 cm
70 cm
1 Ea.
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Vedi i prodotti accessori
Offerte speciali

Offerte speciali