missing translation for 'onlineSavingsMsg'
Learn More
Learn More
behr Labor-Technik™ Steam Distillation Unit With Automatic Addition
behr distillation units of the S series are the ideal supplement to the behr InKjel digestion systems. These are identical in the basic construction but differ in terms of operating comfort and degree of automation.
15125.00€ - 15445.00€
Specifica
Amperaggio | 9 A |
---|---|
Wattage | 1700 W |
Profondità (sistema metrico) | 34.5 cm |
Altezza (sistema metrico) | 70 cm |
Quantità | 1 Ea. |
Codice del prodotto | Marca | Product Type | Prezzo | Quantità e disponibilità | |||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Product Type | Prezzo | Quantità e disponibilità | |||||
10345072
|
behr Labor-Technik™
B00218025 |
S1 Steam Distillation Unit |
15445.00€
Pezzo |
Spedizione stimata: 11-09-2024
Eseguire il login per visualizzare lo stock disponibile |
|||||
10475342
|
behr Labor-Technik™
B00218032 |
S4 Steam Distillation Unit |
15125.00€
Pezzo |
Spedizione stimata: 19-09-2024
Eseguire il login per visualizzare lo stock disponibile |
|||||
Descrizione
- Exemplary safety and reliability
- Robust and insensitive casing made of polyurethane
- Distillation time approx. 3 min. per sample
- Detection limit 0.2 mg N
- Recovery rate 99.5%
- Reproducibility ± 1%
- Adjustable steam generating capacity (10% - 100%)
- Very easy, menu-guided operation with a single operation element (the behr one-button operation)
- Programmable reaction time
- Programmable distillation time
- USB interface
- Fill-level monitoring for canister set
- Practical quick clamping device
- Performance capacity and speed
- Practical and user friendly
- Exemplary safety and reliability
- Robust and insensitive casing made of polyurethane
- Extremely simple, menu-controlled operation of the programmable units via
- one single operating element (behr one-button operation).
- Menu navigation in country language
- one single operating element (behr one-button operation).
- Exemplary safety and reliability
- Practical and user friendly
- Performance capacity and speed
- Practical quick clamping device
- Fill-level monitoring for canister set
- USB interface
- Programmable distillation time
- Programmable reaction time
- Very easy, menu-guided operation with a single operation element (the behr one-button operation)
- Adjustable steam generating capacity (10% - 100%)
- Reproducibility ± 1%
- Recovery rate 99.5%
- Detection limit 0.2 mg N
- Distillation time approx. 3 min. per sample
- Robust and insensitive casing made of polyurethane
Specifica
9 A | |
34.5 cm | |
1 Ea. |
1700 W | |
70 cm | |
42 cm |