missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Robin™ Teflon Water Bath
Use the Teflon Water Bath to incubate samples in acids/bases or sea water at a constant temperature over a long period of time. Suitable for flasks, bottles, and racks.
Marca: Robin™ PE841
Dettagli aggiuntivi : Peso : 5.00000kg
Descrizione
Bain-marie +100°C PTFE tank- PTFE tank for acids/bases and sea water
- Volume 5 to 26L
- Reaches boiling point
- Regulation from ambient (+5°C) to +100°C
- Display of setpoint by graduated potentiometer, resolution 1°C
- Overheating safety
- Fixed at +130°C, by thermofuse
- Teflon-coated tank
- This is the only protection against corrosive chemicals: acids, bases, also suitable for sea water
- PTFE layer 40 m, eliminates the effects of electrolysis on the walls of the tank
- Does not work dry
- The use of the bath with corrosive products must be done under a hood
- Power supply 230V - 50Hz
- Analogue bath
Specifica
5 L | |
PTFE | |
230 V |
5°C to 100°C | |
1°C | |
50 Hz |