missing translation for 'onlineSavingsMsg'
Learn More

Robin™ Teflon Water Bath

Use the Teflon Water Bath to incubate samples in acids/bases or sea water at a constant temperature over a long period of time. Suitable for flasks, bottles, and racks.

Marca:  Robin™ PE810

 vedi altre versioni di questo prodotto

Codice prodotto. 11969687

  • 1780.00€ / Pezzo
Spedizione stimata: 13-12-2024
per visualizzare lo stock disponibile
Esplora altre offerte speciali
Aggiungi al carrello
Questo articolo non è restituibile. Consulta la politica di reso

Descrizione

Descrizione

Bain-marie +100°C PTFE tank
  • PTFE tank for acids/bases and sea water
  • Volume 5 to 26L
  • Reaches boiling point
  • Regulation from ambient (+5°C) to +100°C
  • Display of setpoint by graduated potentiometer, resolution 1°C
  • Overheating safety
  • Fixed at +130°C, by thermofuse
  • Teflon-coated tank
  • This is the only protection against corrosive chemicals: acids, bases, also suitable for sea water
  • PTFE layer 40 m, eliminates the effects of electrolysis on the walls of the tank
  • Does not work dry
  • The use of the bath with corrosive products must be done under a hood
  • Power supply 230V - 50Hz
  • Analogue bath
Specifica

Specifica

26 L
PTFE
230 V
5°C to 100°C
1°C
50 Hz
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali