Learn More
trans-4-Hydroxy-3-methoxycinnamic acid, 99%, Thermo Scientific Chemicals
Descrizione
A chemopreventive analogue of caffeic acid.trans-4-Hydroxy-3-methoxycinnamic acid is used as an important raw material for the preparation of its corresponding esters by reacting with alcohols.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
A chemopreventive analogue of caffeic acid.trans-4-Hydroxy-3-methoxycinnamic acid is used as an important raw material for the preparation of its corresponding esters by reacting with alcohols.
Solubility
Soluble in alcohol and hot water.
Notes
Incompatible with oxidizing agents.

Specifica
Specifica
Materiale o nome chimico | trans-4-Hydroxy-3-methoxycinnamic acid |
Punto di fusione | 170°C to 175°C |
Quantità | 100 g |
Beilstein | 1371483 |
Indice di Merck | 14,4062 |
Informazioni di solubilità | Soluble in alcohol and hot water. |
Peso formulazione | 194.19 |
Percent Purity | 99% |
RUO – Research Use Only
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.