missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fryka™ TS Freezer
Fryka TS Freezer has usable space of 100L and can be used for cooling and freezing in industrial and scientific laboratories.
Marca: Fryka™ 070TS50100
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Vacuum-Insulation: large interior space with small external dimensions and low power consumption
- All stainless steel casing
- Bushing (diameter 19mm), e.g. for temperature monitoring with external sensors
- Refrigeration unit: low noise, fully hermetically sealed, air-cooled, low maintenance
- TS 80-100: two-stage cascade refrigeration system
- Foamed door with double door seal
- Side air vent, so suitable for installation directly on walls
- Control unit with keyboard and integrated, galvanically isolated, mains-independent alarm (visual and audible signal, showing the maximum temperature during the disturb, battery lasting around 72 hours)
- Potential-free contact for connection to an external alarm system
- 100mV/K-output for connection to a temperature recording system
- RS485 interface
- Lockable door
- With inlaid grilles and 4 shelf rails
Specifica
General Purpose Freezer | |
50°C to 80°C | |
TS 80100 | |
73 cm | |
68 cm |
100 L | |
Industrial and scientific laboratories | |
45 x 45 x 50 cm | |
116 cm | |
230 V 50 Hz |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Fryka™ TS Freezer > TS Freezer
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto