missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave 2X Large Bag
Designed for steam sterilization of large or odd shaped pharmaceutical equipment change parts. Tyvek™ Autoclave Bag is closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut or remove the particulate generating autoclave tape.
Marca: Keystone Cleanroom Products BGT2A3620D
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in a ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
Specifica
Autoclave Bag | |
Certificate of Conformance (COC) | |
White | |
Steam Sterilization | |
Steam Indicator | |
Non-sterile | |
Steam | |
<125°C | |
36 in. | |
20 in. |
Autoclavable | |
Drawstring | |
Single-use | |
Pharmaceutical Equipment | |
Tyvek | |
250 Pk. | |
<250°F | |
36 x 20 in. | |
91.4 cm | |
50.8 cm |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto