missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ USA Standard Sieves, 170 Mesh
Brass frame and Stainless-steel mesh sieves
Marca: Thermo Scientific™
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
- Brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments
- Sieves are full height
- 3 in. diameter sieves are 1 in. deep
- 8 in. diameter sieves are 2 in. deep
- 12 in.diameter sieves are 3 in. deep
Specifica
170 Mesh | |
2.54cm | |
ASTM E11 | |
Stainless Steel |
1 in. | |
Sieve | |
3 in. | |
7.62cm |
RUO – Research Use Only