missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Pyramid Folded Filter Papers
Easy to use, saves valuable time when undertaking repetitive or multiple analyses
Marca: Cytiva 9891-128
Dettagli aggiuntivi : Peso : 1.10000kg
Descrizione
- Easily fits into conical funnels
- Saves valuable time when undertaking repetitive or multiple analyses
- Provides the same high quality and consistency that is expected from all Whatman™ Filter Papers
Specifica
100 g/m2 | |
Folded | |
Conical Funnels, Repetative or Multiple Analysis | |
1000/Pk. | |
Filter Paper |
Ash Content: 0.15% | |
Cellulose | |
Grade 6 | |
180 μm | |
125 mm |