missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ 1000 μL Extended Length Aerosol Filter Pipette Tips
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Fits Most Popular 1000 μL Pipettors
Marca: Labcon 1057-800-010-9
53.86 EUR valido fino al 2024-09-22
Usa il codice promo "21641" per avere il tuo prezzo promozionale.
Descrizione
- Pipette Tip
- Fits Most Popular 1000 μL Pipettors
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifica
1000 μL | |
Non-sterile | |
Not Autoclavable | |
88.9 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
UltraFine | |
1000 tips / bag | |
Universal Fit | |
ZAP |
Filtered | |
Clear | |
3.50 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
1000 tips / bag/10 bags / case | |
Single-use | |
No | |
Polypropylene Resin |